Zoro Homepage

Countersunk Washer, Fits Bolt Size 1/4 in , Steel Black Oxide Finish

  • Mfr # Z9935E

  • Zoro # G816295437


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Outside Diameter
1 1/4 in
Material
Steel
Maximum Inside Diameter
0.281 in
System of Measurement
Inch
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9935E
Zoro #
G816295437
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1 1/4 in
Maximum Inside Diameter
0.281 in
For Screw Size
1/4 in
Overall Height
0.291 in

Details

Material
Steel
System of Measurement
Inch
Color
Black
Thickness Tolerance
+/-0.010 in
Finish
Black Oxide
Item
Countersunk Washer
Material Grade/Class
Case Hardened
Type
Countersunk Washer
Countersink Angle
100 Degrees
Compatible Product Type
Flat and Oval Head Screws
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Pack Size
Bulk Pack

Description

Countersunk Washer, Material Grade/Class Case Hardened, Material Steel, Finish Black Oxide, For Screw Size 1/4 in, Maximum Inside Diameter 0.281 in, Outside Diameter 1 1/4 in, Countersink Angle 100 Degrees , Overall Height 0.291 in, System of Measurement Inch, Color Black, Made in North America Made in North America, Pack Size Bulk Pack, Thickness Tolerance +/-0.010 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.