
Countersunk Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 2500 PK
Mfr # 14WC188
Zoro # G4751483
product price: $372.99
/pk 2500, $0.15/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Plain
Thickness
0.14 in
Maximum Inside Diameter
0.321 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14WC188
Zoro #
G4751483
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
1/4"
Outside Diameter
0.778 in
Thickness
0.14 in
Maximum Inside Diameter
0.321 in
Details
Item
Countersunk Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/- 0.016
Material Grade/Class
18-8
Description
Countersunk Washers,1/4 COUNTER,PK2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.