Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersunk Washer, Fits Bolt Size 3/8" , Steel Nickel Plated Finish, 1000 PK

  • Mfr # 37WC

  • Zoro # G4736269


product price: $178.99
/pk 1000, $0.18/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Nickel Plated
Outside Diameter
1.0525 in
Thickness
0.247 in
Maximum Inside Diameter
0.442 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37WC
Zoro #
G4736269
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
3/8"
Outside Diameter
1.0525 in
Thickness
0.247 in
Maximum Inside Diameter
0.442 in

Details

Item
Countersunk Washer
Material
Steel
Finish
Nickel Plated
System of Measurement
Inch
Thickness Tolerance
+/- 0.013

Description

Countersunk Washers,3/8 COUNTER,PK1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.