
Countersunk Washer, Fits Bolt Size #4 , Stainless Steel Plain Finish, 10000 PK
Mfr # 04WC188
Zoro # G4734491
product price: $271.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Plain
Thickness
0.091 in
Maximum Inside Diameter
0.132 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04WC188
Zoro #
G4734491
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
#4
Outside Diameter
0.354 in
Thickness
0.091 in
Maximum Inside Diameter
0.132 in
Details
Item
Countersunk Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/- 0.013
Material Grade/Class
18-8
Description
Countersunk Washers,4 COUNTERS,PK10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.