Zoro Homepage

Countersunk Washer, Fits Bolt Size #4 , Stainless Steel Plain Finish

  • Mfr # Z9972-SS

  • Zoro # G216295617


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Thickness Tolerance
+/-0.010 in
Finish
Plain
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9972-SS
Zoro #
G216295617
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#4
Outside Diameter
7/16 in
Maximum Inside Diameter
0.125 in
Overall Height
0.104 in

Details

Thickness Tolerance
+/-0.010 in
Item
Countersunk Washer
Finish
Plain
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Countersink Angle
82 Degrees
Type
Countersunk Washer
Compatible Product Type
Flat and Oval Head Screws
Hardness
83 HRB
Made in North America
Made in North America
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Pack Size
Bulk Pack
FDA Approved
Not FDA Approved

Description

Countersunk Washer, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, For Screw Size #4, Maximum Inside Diameter 0.125 in, Outside Diameter 7/16 in, Countersink Angle 82 Degrees , Overall Height 0.104 in, System of Measurement Inch, Made in North America Made in North America, Material Quality Standards ASTM A582, Pack Size Bulk Pack, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant, Tensile Strength 90,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.