Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersunk Washer, Fits Bolt Size #4 , Stainless Steel Plain Finish

  • Mfr # Z9972HSS

  • Zoro # G016295589


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

System of Measurement
Inch
Finish
Plain
Material Grade/Class
18-8
Maximum Inside Diameter
0.125 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9972HSS
Zoro #
G016295589
UPC #
-
Country of Origin
United States

Dimensions

Maximum Inside Diameter
0.125 in
Outside Diameter
7/16 in
For Screw Size
#4
Overall Height
0.104 in

Details

System of Measurement
Inch
Finish
Plain
Item
Countersunk Washer
Material Grade/Class
18-8
Material
Stainless Steel
Countersink Angle
100 Degrees
Hardness
83 HRB
Made in North America
Made in North America
Tensile Strength
90,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Type
Countersunk Washer
Material Quality Standards
ASTM A582
Pack Size
Bulk Pack
FDA Approved
Not FDA Approved

Description

Countersunk Washer, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, For Screw Size #4, Maximum Inside Diameter 0.125 in, Outside Diameter 7/16 in, Countersink Angle 100 Degrees , Overall Height 0.104 in, System of Measurement Inch, Made in North America Made in North America, Material Quality Standards ASTM A582, Pack Size Bulk Pack, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant, Tensile Strength 90,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.