Zoro Homepage

Countersunk Washer, Fits Bolt Size #4 , Steel Black Oxide Finish

  • Mfr # Z9972

  • Zoro # G816295505


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

System of Measurement
Inch
Maximum Inside Diameter
0.125 in
Material Grade/Class
Case Hardened
Outside Diameter
7/16 in
Thickness Tolerance
+/-0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9972
Zoro #
G816295505
UPC #
-
Country of Origin
United States

Dimensions

Maximum Inside Diameter
0.125 in
Outside Diameter
7/16 in
For Screw Size
#4
Overall Height
0.104 in

Details

System of Measurement
Inch
Material Grade/Class
Case Hardened
Item
Countersunk Washer
Thickness Tolerance
+/-0.010 in
Material
Steel
Color
Black
Finish
Black Oxide
Made in North America
Made in North America
Type
Countersunk Washer
Countersink Angle
82 Degrees
Compatible Product Type
Flat and Oval Head Screws
Pack Size
Bulk Pack
FDA Approved
Not FDA Approved

Description

Countersunk Washer, Material Grade/Class Case Hardened, Material Steel, Finish Black Oxide, For Screw Size #4, Maximum Inside Diameter 0.125 in, Outside Diameter 7/16 in, Countersink Angle 82 Degrees , Overall Height 0.104 in, System of Measurement Inch, Color Black, Made in North America Made in North America, Pack Size Bulk Pack, Thickness Tolerance +/-0.010 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.