Countersunk Washer, Fits Bolt Size #4 , Steel Black Oxide Finish
Mfr # Z9972E
Zoro # G116295465
product price: $2.45
/eaSold in multiples of 4 for $9.80
Key Features
Color
Black
Material Grade/Class
Case Hardened
Thickness Tolerance
+/-0.010 in
For Screw Size
#4
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z9972E
Zoro #
G116295465
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#4
Outside Diameter
7/16 in
Maximum Inside Diameter
0.125 in
Overall Height
0.104 in
Details
Color
Black
Item
Countersunk Washer
Material Grade/Class
Case Hardened
Thickness Tolerance
+/-0.010 in
System of Measurement
Inch
Finish
Black Oxide
Material
Steel
Compatible Product Type
Flat and Oval Head Screws
Type
Countersunk Washer
Countersink Angle
100 Degrees
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Pack Size
Bulk Pack
Description
Countersunk Washer, Material Grade/Class Case Hardened, Material Steel, Finish Black Oxide, For Screw Size #4, Maximum Inside Diameter 0.125 in, Outside Diameter 7/16 in, Countersink Angle 100 Degrees , Overall Height 0.104 in, System of Measurement Inch, Color Black, Made in North America Made in North America, Pack Size Bulk Pack, Thickness Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.