Zoro Homepage

Countersunk Washer, Fits Bolt Size #5 , Steel Black Oxide Finish

  • Mfr # Z9978

  • Zoro # G516295454


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Outside Diameter
1/2 in
Color
Black
Material Grade/Class
Case Hardened
System of Measurement
Inch
Thickness Tolerance
+/-0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9978
Zoro #
G516295454
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1/2 in
Maximum Inside Diameter
0.141 in
For Screw Size
#5
Overall Height
0.104 in

Details

Color
Black
Material Grade/Class
Case Hardened
System of Measurement
Inch
Item
Countersunk Washer
Thickness Tolerance
+/-0.010 in
Material
Steel
Finish
Black Oxide
Countersink Angle
82 Degrees
Made in North America
Made in North America
Compatible Product Type
Flat and Oval Head Screws
Type
Countersunk Washer
Pack Size
Bulk Pack
FDA Approved
Not FDA Approved

Description

Countersunk Washer, Material Grade/Class Case Hardened, Material Steel, Finish Black Oxide, For Screw Size #5, Maximum Inside Diameter 0.141 in, Outside Diameter 1/2 in, Countersink Angle 82 Degrees , Overall Height 0.104 in, System of Measurement Inch, Color Black, Made in North America Made in North America, Pack Size Bulk Pack, Thickness Tolerance +/-0.010 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.