Zoro Homepage

Countersunk Washer, Fits Bolt Size 5/16 in , Steel Black Oxide Finish

  • Mfr # Z9973

  • Zoro # G916295481


product price: $17.35
/ea

Key Features

Material
Steel
Maximum Inside Diameter
0.344 in
Color
Black
For Screw Size
5/16 in
Outside Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9973
Zoro #
G916295481
UPC #
-
Country of Origin
United States

Dimensions

Maximum Inside Diameter
0.344 in
For Screw Size
5/16 in
Outside Diameter
1 1/4 in
Overall Height
0.135 in

Details

Material
Steel
Color
Black
Item
Countersunk Washer
Thickness Tolerance
+/-0.010 in
Finish
Black Oxide
Material Grade/Class
Case Hardened
System of Measurement
Inch
Made in North America
Made in North America
Countersink Angle
82 Degrees
Type
Countersunk Washer
Compatible Product Type
Flat and Oval Head Screws
FDA Approved
Not FDA Approved
Pack Size
Bulk Pack

Description

Countersunk Washer, Material Grade/Class Case Hardened, Material Steel, Finish Black Oxide, For Screw Size 5/16 in, Maximum Inside Diameter 0.344 in, Outside Diameter 1 1/4 in, Countersink Angle 82 Degrees , Overall Height 0.135 in, System of Measurement Inch, Color Black, Made in North America Made in North America, Pack Size Bulk Pack, Thickness Tolerance +/-0.010 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.