
Countersunk Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 1500 PK
Mfr # 31WC188
Zoro # G4750591
product price: $230.99
/pk 1500, $0.15/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Plain
Thickness
0.164 in
Maximum Inside Diameter
0.391 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31WC188
Zoro #
G4750591
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
5/16"
Outside Diameter
0.901 in
Thickness
0.164 in
Maximum Inside Diameter
0.391 in
Details
Item
Countersunk Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/- 0.024
Material Grade/Class
18-8
Description
5/16 Countersunk Finishing Washer 18 8 Stainlesss Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.