Zoro Homepage

Countersunk Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 1500 PK

  • Mfr # 31WCB

  • Zoro # G4749989


product price: $236.99
/pk 1500, $0.16/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
0.901 in
Thickness
0.164 in
Maximum Inside Diameter
0.391 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31WCB
Zoro #
G4749989
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
5/16"
Outside Diameter
0.901 in
Thickness
0.164 in
Maximum Inside Diameter
0.391 in

Details

Item
Countersunk Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thickness Tolerance
+/- 0.024
Color
Black

Description

5/16 Countersunk Finishing Washer Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.