Zoro Homepage

Countersunk Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish

  • Mfr # Z9979-316

  • Zoro # G616295453


product price: $14.45
/ea

Key Features

Maximum Inside Diameter
0.156 in
Thickness Tolerance
+/-0.010 in
Finish
Plain
Material Grade/Class
316
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9979-316
Zoro #
G616295453
UPC #
-
Country of Origin
United States

Dimensions

Maximum Inside Diameter
0.156 in
Outside Diameter
9/16 in
For Screw Size
#6
Overall Height
0.104 in

Details

Thickness Tolerance
+/-0.010 in
Finish
Plain
Item
Countersunk Washer
Material Grade/Class
316
Material
Stainless Steel
System of Measurement
Inch
Type
Countersunk Washer
Made in North America
Made in North America
Material Quality Standards
ASTM A276
Compatible Product Type
Flat and Oval Head Screws
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Hardness
83 HRB
Countersink Angle
82 Degrees
Tensile Strength
75,000 psi
FDA Approved
Not FDA Approved
Pack Size
Bulk Pack

Description

Countersunk Washer, Material Grade/Class 316, Material Stainless Steel, Finish Plain, For Screw Size #6, Maximum Inside Diameter 0.156 in, Outside Diameter 9/16 in, Countersink Angle 82 Degrees , Overall Height 0.104 in, System of Measurement Inch, Made in North America Made in North America, Material Quality Standards ASTM A276, Pack Size Bulk Pack, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.