Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersunk Washer, Fits Bolt Size #6 , Steel Nickel Plated Finish, 10000 PK

  • Mfr # 06WC

  • Zoro # G4735304


product price: $465.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Nickel Plated
Outside Diameter
0.446 in
Thickness
0.091 in
Maximum Inside Diameter
0.181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06WC
Zoro #
G4735304
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
#6
Outside Diameter
0.446 in
Thickness
0.091 in
Maximum Inside Diameter
0.181 in

Details

Item
Countersunk Washer
Material
Steel
Finish
Nickel Plated
System of Measurement
Inch
Thickness Tolerance
+/- 0.013

Description

Countersunk Washers,6 COUNTERS,PK10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.