CAD Viewer & Download Files
Countersunk Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish
Mfr # Z9930SS
Zoro # G2548463
CAD Available
product price: $5.15
/eaKey Features
CAD Drawing
Material
18-8 Stainless Steel
Finish
Plain
Thickness
1/8 in
Maximum Inside Diameter
0.187 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z9930SS
Zoro #
G2548463
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#8
Outside Diameter
3/4 in
Thickness
1/8 in
Maximum Inside Diameter
0.187 in
Overall Height
0.125 in
Minimum Inside Diameter
0.187 in
Description
Machined Countersunk Washer, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, For Screw Size #8, Maximum Inside Diameter 0.187 in, Outside Diameter 3/4 in, Countersink Angle 82 Degrees , Overall Height 0.125 in, System of Measurement Inch, Color -, Dimensional Standards RoHS Compliant, For Use With Flat and Oval Head Screws, Industry Standards AMPG 2002 FIN.04, ASTM A582, Minimum Inside Diameter 0.187 in, Pack Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.