Zoro Homepage

CAD Viewer & Download Files

Countersunk Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 100 PK

  • Mfr # U51350.016.0001

  • Zoro # G2943507

CAD Available

product price: $5.39
/pk 100, $0.05/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
Outside Diameter
33/64 in
Thickness
3/32 in
Maximum Inside Diameter
0.203 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51350.016.0001
Zoro #
G2943507
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#8
Outside Diameter
33/64 in
Thickness
3/32 in
Maximum Inside Diameter
0.203 in
Minimum Inside Diameter
0.188 in
Overall Height
0.094 in

Details

CAD Available
Yes
Item
Countersunk Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
B70
Color
Silver
Application
The washer should be used With 83 Degree Flat And Oval Head Countersunk Screws
Thickness Tolerance
+0.038 in
Pack Size
Small Pack
Removable
Removable
Countersink Angle
82 Degrees
Manufacturer Location
Globally Sourced
Flanged
Not Flanged
REACH Compliant
REACH Compliant
Material Grade/Class
18-8
Made in North America
Not Made in North America
For Use With
Flat and Oval Head Countersunk Screws
Compatible Product Type
Flat and Oval Head Countersunk Screws
Hardness
70 HRB
Type
Countersunk Washer

Description

Countersunk Washer, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, For Screw Size #8, Maximum Inside Diameter 0.203 in, Outside Diameter 33/64 in, Countersink Angle 82 Degrees , Overall Height 0.094 in, System of Measurement Inch, Color Silver, Flanged Not Flanged, For Use With Flat and Oval Head Countersunk Screws, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature Not Applicable, Minimum Inside Diameter 0.188 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products