Zoro Homepage

Countersunk Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish

  • Mfr # Z9931H-316

  • Zoro # G716295629


product price: $16.69
/ea

Key Features

Material
Stainless Steel
Maximum Inside Diameter
0.188 in
Material Grade/Class
316
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9931H-316
Zoro #
G716295629
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8
Maximum Inside Diameter
0.188 in
Outside Diameter
1 in
Overall Height
0.135 in

Details

Material
Stainless Steel
Item
Countersunk Washer
Material Grade/Class
316
Finish
Plain
System of Measurement
Inch
Material Quality Standards
ASTM A276
Made in North America
Made in North America
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Hardness
83 HRB
Type
Countersunk Washer
Countersink Angle
100 Degrees
Tensile Strength
75,000 psi
Pack Size
Bulk Pack
FDA Approved
Not FDA Approved

Description

Countersunk Washer, Material Grade/Class 316, Material Stainless Steel, Finish Plain, For Screw Size #8, Maximum Inside Diameter 0.188 in, Outside Diameter 1 in, Countersink Angle 100 Degrees , Overall Height 0.135 in, System of Measurement Inch, Made in North America Made in North America, Material Quality Standards ASTM A276, Pack Size Bulk Pack, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Tensile Strength 75,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.