Zoro Homepage

Countersunk Washer, Fits Bolt Size M3 , Stainless Steel Plain Finish

  • Mfr # Z9972MH-316

  • Zoro # G916295573


product price: $10.55
/ea

Key Features

Finish
Plain
Material Grade/Class
316
Material
Stainless Steel
Maximum Inside Diameter
3.2 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9972MH-316
Zoro #
G916295573
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M3
Maximum Inside Diameter
3.2 mm
Outside Diameter
12 mm
Overall Height
2.5 mm

Details

Finish
Plain
Item
Countersunk Washer
Material Grade/Class
316
Material
Stainless Steel
System of Measurement
Metric
Tensile Strength
75,000 psi
Material Quality Standards
ASTM A276
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Hardness
83 HRB
Made in North America
Made in North America
Countersink Angle
100 Degrees
Type
Countersunk Washer
Pack Size
Bulk Pack
FDA Approved
Not FDA Approved

Description

Countersunk Washer, Material Grade/Class 316, Material Stainless Steel, Finish Plain, For Screw Size M3, Maximum Inside Diameter 3.2 mm, Outside Diameter 12 mm, Countersink Angle 100 Degrees , Overall Height 2.5 mm, System of Measurement Metric, Made in North America Made in North America, Material Quality Standards ASTM A276, Pack Size Bulk Pack, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Tensile Strength 75,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.