Zoro Homepage

Countersunk Washer, Fits Bolt Size M3 , Stainless Steel Plain Finish

  • Mfr # Z9972MHSS

  • Zoro # G216295631


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Material
Stainless Steel
System of Measurement
Metric
Material Grade/Class
18-8
Finish
Plain
Outside Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9972MHSS
Zoro #
G216295631
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
12 mm
For Screw Size
M3
Maximum Inside Diameter
3.2 mm
Overall Height
2.5 mm

Details

Item
Countersunk Washer
Material
Stainless Steel
System of Measurement
Metric
Material Grade/Class
18-8
Finish
Plain
Material Quality Standards
ASTM A582
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Tensile Strength
90,000 psi
Countersink Angle
100 Degrees
Made in North America
Made in North America
Hardness
83 HRB
Type
Countersunk Washer
Pack Size
Bulk Pack
FDA Approved
Not FDA Approved

Description

Countersunk Washer, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, For Screw Size M3, Maximum Inside Diameter 3.2 mm, Outside Diameter 12 mm, Countersink Angle 100 Degrees , Overall Height 2.5 mm, System of Measurement Metric, Made in North America Made in North America, Material Quality Standards ASTM A582, Pack Size Bulk Pack, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant, Tensile Strength 90,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.