Zoro Homepage

Countersunk Washer, Fits Bolt Size M3 , Steel Black Oxide Finish

  • Mfr # Z9972M

  • Zoro # G516295485


product price: $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

Material
Steel
Color
Black
Thickness Tolerance
+/-0.010 in
For Screw Size
M3
Maximum Inside Diameter
3.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9972M
Zoro #
G516295485
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M3
Maximum Inside Diameter
3.2 mm
Outside Diameter
12 mm
Overall Height
2.8 mm

Details

Material
Steel
Color
Black
Item
Countersunk Washer
Thickness Tolerance
+/-0.010 in
Material Grade/Class
Case Hardened
Finish
Black Oxide
System of Measurement
Metric
Type
Countersunk Washer
Countersink Angle
90 Degrees
Compatible Product Type
Flat and Oval Head Screws
Made in North America
Made in North America
Pack Size
Bulk Pack
FDA Approved
Not FDA Approved

Description

Countersunk Washer, Material Grade/Class Case Hardened, Material Steel, Finish Black Oxide, For Screw Size M3, Maximum Inside Diameter 3.2 mm, Outside Diameter 12 mm, Countersink Angle 90 Degrees , Overall Height 2.8 mm, System of Measurement Metric, Color Black, Made in North America Made in North America, Pack Size Bulk Pack, Thickness Tolerance +/-0.010 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.