Zoro Homepage

Countersunk Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish

  • Mfr # Z9920-316

  • Zoro # G716295704


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Maximum Inside Diameter
4.3 mm
Outside Diameter
16 mm
Thickness Tolerance
+/-0.010 in
Material
Stainless Steel
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9920-316
Zoro #
G716295704
UPC #
-
Country of Origin
United States

Dimensions

Maximum Inside Diameter
4.3 mm
Outside Diameter
16 mm
For Screw Size
M4
Overall Height
3 mm

Details

Item
Countersunk Washer
Thickness Tolerance
+/-0.010 in
Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
System of Measurement
Metric
Countersink Angle
90 Degrees
Material Quality Standards
ASTM A276
Tensile Strength
75,000 psi
Made in North America
Made in North America
Type
Countersunk Washer
Compatible Product Type
Flat and Oval Head Screws
Hardness
83 HRB
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
FDA Approved
Not FDA Approved
Pack Size
Bulk Pack

Description

Countersunk Washer, Material Grade/Class 316, Material Stainless Steel, Finish Plain, For Screw Size M4, Maximum Inside Diameter 4.3 mm, Outside Diameter 16 mm, Countersink Angle 90 Degrees , Overall Height 3 mm, System of Measurement Metric, Made in North America Made in North America, Material Quality Standards ASTM A276, Pack Size Bulk Pack, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Tensile Strength 75,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.