Zoro Homepage

Countersunk Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish

  • Mfr # Z9920SSH

  • Zoro # G316295685


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Finish
Plain
Outside Diameter
16 mm
System of Measurement
Metric
Maximum Inside Diameter
4.3 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9920SSH
Zoro #
G316295685
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
16 mm
Maximum Inside Diameter
4.3 mm
For Screw Size
M4
Overall Height
3 mm

Details

Finish
Plain
System of Measurement
Metric
Material
Stainless Steel
Item
Countersunk Washer
Material Grade/Class
18-8
Countersink Angle
100 Degrees
Tensile Strength
90,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Made in North America
Made in North America
Material Quality Standards
ASTM A582
Type
Countersunk Washer
Hardness
83 HRB
Pack Size
Bulk Pack
FDA Approved
Not FDA Approved

Description

Countersunk Washer, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, For Screw Size M4, Maximum Inside Diameter 4.3 mm, Outside Diameter 16 mm, Countersink Angle 100 Degrees , Overall Height 3 mm, System of Measurement Metric, Made in North America Made in North America, Material Quality Standards ASTM A582, Pack Size Bulk Pack, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant, Tensile Strength 90,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.