Zoro Homepage

Countersunk Washer, Fits Bolt Size M5 , 18-8 Stainless Steel Plain Finish, 1500 PK

  • Mfr # M5WCA2

  • Zoro # G4738299


product price: $255.99
/pk 1500, $0.17/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
14 mm
Thickness
3 mm
Maximum Inside Diameter
5.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5WCA2
Zoro #
G4738299
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M5
Outside Diameter
14 mm
Thickness
3 mm
Maximum Inside Diameter
5.5 mm

Details

Item
Countersunk Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Thickness Tolerance
+/- 0.0
Material Grade
A2
Material Grade/Class
A2

Description

Countersunk Washers,M5 METRIC C,PK1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.