Zoro Homepage

Countersunk Washer, Fits Bolt Size M5 , Steel Black Oxide Finish

  • Mfr # Z9922E

  • Zoro # G916295535


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Maximum Inside Diameter
5.3 mm
Thickness Tolerance
+/-0.010 in
For Screw Size
M5
System of Measurement
Metric
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9922E
Zoro #
G916295535
UPC #
-
Country of Origin
United States

Dimensions

Maximum Inside Diameter
5.3 mm
For Screw Size
M5
Outside Diameter
22 mm
Overall Height
3.8 mm

Details

Thickness Tolerance
+/-0.010 in
System of Measurement
Metric
Color
Black
Material
Steel
Item
Countersunk Washer
Finish
Black Oxide
Material Grade/Class
Case Hardened
Made in North America
Made in North America
Countersink Angle
100 Degrees
Type
Countersunk Washer
Compatible Product Type
Flat and Oval Head Screws
Pack Size
Bulk Pack
FDA Approved
Not FDA Approved

Description

Countersunk Washer, Material Grade/Class Case Hardened, Material Steel, Finish Black Oxide, For Screw Size M5, Maximum Inside Diameter 5.3 mm, Outside Diameter 22 mm, Countersink Angle 100 Degrees , Overall Height 3.8 mm, System of Measurement Metric, Color Black, Made in North America Made in North America, Pack Size Bulk Pack, Thickness Tolerance +/-0.010 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.