
Countersunk Washer, Fits Bolt Size M6 , 18-8 Stainless Steel Plain Finish
Mfr # Z9927SS
Zoro # G8769139
product price: $21.39
/eaKey Features
Material
18-8 Stainless Steel
Finish
Plain
Thickness
5mm
Maximum Inside Diameter
6.4mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z9927SS
Zoro #
G8769139
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
M6
Outside Diameter
40mm
Thickness
5mm
Maximum Inside Diameter
6.4mm
Overall Height
5 mm
Nominal Thickness
5mm
Minimum Inside Diameter
6.4 mm
Description
Countersunk Washer, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, For Screw Size M6, Outside Diameter 40 mm, Countersink Angle 90 Degrees , Overall Height 5 mm, System of Measurement Metric, Dimensional Standards RoHS Compliant, Made in North America Made in North America, Material Quality Standards ASTM A582, Minimum Inside Diameter 6.4 mm, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.