Zoro Homepage

Countersunk Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish

  • Mfr # Z9925H-316

  • Zoro # G916295597


product price: $30.95
/ea

Key Features

Finish
Plain
Maximum Inside Diameter
6.4 mm
Material
Stainless Steel
Material Grade/Class
316
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9925H-316
Zoro #
G916295597
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M6
Maximum Inside Diameter
6.4 mm
Outside Diameter
32 mm
Overall Height
4 mm

Details

Finish
Plain
Material
Stainless Steel
Material Grade/Class
316
Item
Countersunk Washer
System of Measurement
Metric
Countersink Angle
100 Degrees
Hardness
83 HRB
Type
Countersunk Washer
Made in North America
Made in North America
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Material Quality Standards
ASTM A276
Tensile Strength
75,000 psi
Pack Size
Bulk Pack
FDA Approved
Not FDA Approved

Description

Countersunk Washer, Material Grade/Class 316, Material Stainless Steel, Finish Plain, For Screw Size M6, Maximum Inside Diameter 6.4 mm, Outside Diameter 32 mm, Countersink Angle 100 Degrees , Overall Height 4 mm, System of Measurement Metric, Made in North America Made in North America, Material Quality Standards ASTM A276, Pack Size Bulk Pack, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Tensile Strength 75,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.