Zoro Homepage

Countersunk Washer, Fits Bolt Size M6 , Steel Black Oxide Finish

  • Mfr # Z9925E

  • Zoro # G816295369


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

For Screw Size
M6
Finish
Black Oxide
Color
Black
Outside Diameter
32 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9925E
Zoro #
G816295369
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M6
Outside Diameter
32 mm
Maximum Inside Diameter
6.4 mm
Overall Height
4.3 mm

Details

Finish
Black Oxide
Color
Black
Item
Countersunk Washer
System of Measurement
Metric
Material Grade/Class
Case Hardened
Material
Steel
Thickness Tolerance
+/-0.010 in
Countersink Angle
100 Degrees
Compatible Product Type
Flat and Oval Head Screws
Type
Countersunk Washer
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Pack Size
Bulk Pack

Description

Countersunk Washer, Material Grade/Class Case Hardened, Material Steel, Finish Black Oxide, For Screw Size M6, Maximum Inside Diameter 6.4 mm, Outside Diameter 32 mm, Countersink Angle 100 Degrees , Overall Height 4.3 mm, System of Measurement Metric, Color Black, Made in North America Made in North America, Pack Size Bulk Pack, Thickness Tolerance +/-0.010 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.