
Countersunk Washer, Fits Bolt Size M6 , Steel Black Oxide Finish
Mfr # Z9927
Zoro # G2796184
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Material
Steel
Finish
Black Oxide
Thickness
5 mm
Maximum Inside Diameter
6.4 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z9927
Zoro #
G2796184
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
M6
Outside Diameter
40 mm
Thickness
5 mm
Maximum Inside Diameter
6.4 mm
Overall Height
5 mm
Minimum Inside Diameter
6.4 mm
Details
Item
Countersunk Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Metric
Thickness Tolerance
+/-.25 mm
Rockwell Hardness
15N80
Application
For Finished Appearance
Color
Black
For Use With
Flat and Oval Head Screws
Material Grade/Class
Not Graded
Pack Size
Small Pack
Countersink Angle
90 Degrees
Industry Standards
AMPG 2002 FIN.31
Dimensional Standards
RoHS Compliant
Compatible Product Type
Flat and Oval Head Screws
FDA Approved
Not FDA Approved
Hardness
40 HRC
Type
Countersunk Washer
Description
Machined Countersunk Washer, Material Grade/Class Not Applicable, Material Steel, Finish Black Oxide, For Screw Size M6, Maximum Inside Diameter 6.4 mm, Outside Diameter 40 mm, Countersink Angle 90 Degrees , Overall Height 5 mm, System of Measurement Metric, Color Black, Dimensional Standards RoHS Compliant, For Use With Flat and Oval Head Screws, Industry Standards AMPG 2002 FIN.31, Minimum Inside Diameter 6.4 mm, Pack Size Small Pack, Rockwell Hardness C40, Thickness Tolerance +/-0.3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.