Zoro Homepage

Countersunk Washer, Fits Bolt Size M8 , 18-8 Stainless Steel Plain Finish, 500 PK

  • Mfr # M8WCA2

  • Zoro # G4752000


product price: $247.99
/pk 500, $0.50/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
22 mm
Thickness
4.5 mm
Maximum Inside Diameter
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8WCA2
Zoro #
G4752000
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M8
Outside Diameter
22 mm
Thickness
4.5 mm
Maximum Inside Diameter
9 mm

Details

Item
Countersunk Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Thickness Tolerance
+/- 0.0
Material Grade
A2
Material Grade/Class
A2

Description

Countersunk Washers,M8 METRIC CO,PK500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.