Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersunk Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish

  • Mfr # Z9973MSS

  • Zoro # G316295609


product price: $11.85
/ea

Key Features

Finish
Plain
Material
Stainless Steel
Outside Diameter
32 mm
Material Grade/Class
18-8
Thickness Tolerance
+/-0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9973MSS
Zoro #
G316295609
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
32 mm
For Screw Size
M8
Maximum Inside Diameter
8.4 mm
Overall Height
2.5 mm

Details

Finish
Plain
Material
Stainless Steel
Item
Countersunk Washer
Material Grade/Class
18-8
Thickness Tolerance
+/-0.010 in
System of Measurement
Metric
Material Quality Standards
ASTM A582
Hardness
83 HRB
Type
Countersunk Washer
Tensile Strength
90,000 psi
Made in North America
Made in North America
Compatible Product Type
Flat and Oval Head Screws
Countersink Angle
90 Degrees
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Pack Size
Bulk Pack
FDA Approved
Not FDA Approved

Description

Countersunk Washer, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, For Screw Size M8, Maximum Inside Diameter 8.4 mm, Outside Diameter 32 mm, Countersink Angle 90 Degrees , Overall Height 2.5 mm, System of Measurement Metric, Made in North America Made in North America, Material Quality Standards ASTM A582, Pack Size Bulk Pack, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant, Tensile Strength 90,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.