Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersunk Washer, For Screw Size 1-1/8" Cast Iron, Galvanized Finish, 10 PK

  • Mfr # OGFWIS112G-010BX

  • Zoro # G3230281


product price: $247.99
/pk 10, $24.80/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Finish
Galvanized
Outside Diameter
4-1/4 in
Thickness
1.125 in
Maximum Inside Diameter
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OGFWIS112G-010BX
Zoro #
G3230281
UPC #
715005257624
Country of Origin
China

Dimensions

For Screw Size
1-1/8"
Outside Diameter
4-1/4 in
Thickness
1.125 in
Maximum Inside Diameter
1.25 in
Bottom Outside Diameter
4 1/4 in
Inside Diameter
1 1/4 in
Overall Height
1 1/8 in

Details

Item
Countersunk Washer
Material
Cast Iron
Finish
Galvanized
System of Measurement
Inch
Meets/Exceeds
ASTM A47
Thickness Tolerance
+/-0.03 in
Color
Silver
Rockwell Hardness
B156
Material Quality Standards
ASTM A47
Pack Size
Small Pack
Material Grade/Class
Not Graded
Hardness
156 HRB
Type
Ogee Washer

Description

Ogee Washer, Finish Hot Dipped Galvanized, Material Cast Iron, For Screw Size 1 1/8 in, Inside Diameter 1 1/4 in, Bottom Outside Diameter 4 1/4 in, Overall Height 1 1/8 in, Color Silver, Material Grade/Class Not Applicable, Material Quality Standards ASTM A47, Pack Size Small Pack, Rockwell Hardness B156, System of Measurement Inch, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.