Zoro Homepage

Countersunk Washer, For Screw Size 1" Cast Iron, Galvanized Finish, 20 PK

  • Mfr # OGFWIS100G-020BX

  • Zoro # G8252781


product price: $290.99
/pk 20, $14.55/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Finish
Galvanized
Outside Diameter
4.0 in
Thickness
1.0 in
Maximum Inside Diameter
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OGFWIS100G-020BX
Zoro #
G8252781
UPC #
096653357769
Country of Origin
China

Dimensions

For Screw Size
1"
Outside Diameter
4.0 in
Thickness
1.0 in
Maximum Inside Diameter
1.125 in
Overall Height
1 in
Inside Diameter
1 1/8 in
Bottom Outside Diameter
4 in

Details

Item
Countersunk Washer
Material
Cast Iron
Finish
Galvanized
System of Measurement
Inch
Color
Silver
Material Grade/Class
Not Graded
Pack Size
Small Pack
Type
Ogee Washer

Description

Ogee Washer, Finish Hot Dipped Galvanized, Material Cast Iron, For Screw Size 1 in, Inside Diameter 1 1/8 in, Bottom Outside Diameter 4 in, Overall Height 1 in, Color Silver, Material Grade/Class Not Applicable, Pack Size Small Pack, Rockwell Hardness -, System of Measurement Inch, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.