Zoro Homepage

Countersunk Washer, For Screw Size 7/8" Cast Iron, Galvanized Finish, 25 PK

  • Mfr # OGFWIS087G-025BX

  • Zoro # G8369715


product price: $244.99
/pk 25, $9.80/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Finish
Galvanized
Outside Diameter
3.5 in
Thickness
0.875 in
Maximum Inside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OGFWIS087G-025BX
Zoro #
G8369715
UPC #
096653357752
Country of Origin
China

Dimensions

For Screw Size
7/8"
Outside Diameter
3.5 in
Thickness
0.875 in
Maximum Inside Diameter
1 in
Bottom Outside Diameter
3 1/2 in
Overall Height
7/8 in

Details

Item
Countersunk Washer
Material
Cast Iron
Finish
Galvanized
System of Measurement
Inch
Color
Silver
Pack Size
Small Pack
Material Grade/Class
Not Graded
Type
Ogee Washer

Description

Ogee Washer, Finish Hot Dipped Galvanized, Material Cast Iron, For Screw Size 7/8 in, Inside Diameter 1 in, Bottom Outside Diameter 3 1/2 in, Overall Height 7/8 in, Color Silver, Material Grade/Class Not Applicable, Pack Size Small Pack, Rockwell Hardness -, System of Measurement Inch, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.