Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupler, Female, 1 In

  • Mfr # 3LW96

  • Zoro # G2183027


product price: $11.89
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type C
Connection Type
Hose Shank
Coupler Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LW96
Zoro #
G2183027
UPC #
190735923023
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
1"
Hose Size
1"
Overall Length
3-55/64"
Hose Fitting Size
1"
Socket Inside Diameter
1 15/32 in
Coupling Size
1"
Socket"side Diameter
1-15/32"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type C
Connection Type
Hose Shank
Max. Pressure
250 psi
Standards
A-A-59326D
Gasket Material
Nitrile
Hose Fitting Gender
Male
Includes Locking Arm
Yes
Max. Working Pressure @ 70 F
250 psi
Fitting Type
Male Hose Shank
For Hose I.D.
1"
Coupling Component
Socket
Pipe Fitting Material
Aluminum
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Female Coupler x Hose Shank
Type
C
Material of Construction
Aluminum
Connection
Female Coupler x Hose Shank

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 1 in, For Hose I.D. 1 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 15/32 in, Gasket Material Buna-N, Overall Length 3 55/64 in, Includes Locking Arm Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.