Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupler, Female, 3 In

  • Mfr # 3LX46

  • Zoro # G1159557


product price: $24.99
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type C
Connection Type
Hose Shank
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3LX46
Zoro #
G1159557
UPC #
190735913321
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
3"
Hose Size
3"
Overall Length
6-11/64"
Hose Fitting Size
3"
Coupling Size
3"
Socket Inside Diameter
3 41/64 in
Socket"side Diameter
3-41/64"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type C
Connection Type
Hose Shank
Standards
A-A-59326D
Max. Pressure
125 psi
Basic Pipe Fitting Material
Metal
Gasket Material
Nitrile
Coupling Component
Socket
Max. Working Pressure @ 70 F
125 psi
Includes Locking Arm
Yes
Hose Fitting Gender
Male
For Hose I.D.
3"
Fitting Type
Male Hose Shank
Pipe Fitting Material
Aluminum
Fitting Connection Type
Female Coupler x Hose Shank
Type
C
Connection
Female Coupler x Hose Shank
Material of Construction
Aluminum

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 3 in, For Hose I.D. 3 in, Male, Connection Type Hose Shank, Hose Fitting Size 3 in, Male Hose Shank, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 41/64 in, Gasket Material Nitrile, Overall Length 6 11/64 in, Includes Locking Arm Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.