Zoro Homepage

Coupler, Female, 4 In

  • Mfr # 3LX65

  • Zoro # G2522904


product price: $40.35
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type D
Connection Type
NPT
Coupler Size
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LX65
Zoro #
G2522904
UPC #
190735926093
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
4"
Pipe Size
4"
Hose Fitting Size
4 in
Socket Inside Diameter
4 47/64 in
Thread Size
4"-8
Overall Length
3-11/16"
Coupling Size
4"
Socket"side Diameter
4-47/64"
Pipe Size - Pipe Fitting
4"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type D
Connection Type
NPT
Standards
A-A-59326D
Max. Pressure
100 psi
Gasket Material
Nitrile
Fitting Type
FNPT
Max. Working Pressure @ 70 F
100 psi
Includes Locking Arm
Yes
Hose Fitting Gender
Female
Coupling Component
Socket
For Hose I.D.
4"
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Female Coupler x FNPT
Pipe Fitting Material
Aluminum
Type
D
Connection
Female Coupler x FNPT
Material of Construction
Aluminum

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type D, Coupling Size 4 in, Female, Connection Type NPT, Hose Fitting Size 4 in, FNPT, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 47/64 in, Gasket Material Nitrile, Overall Length 3 11/16 in, Includes Locking Arm Yes, Thread Size 4 in -8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.