Coupler Plug, MNPT, 3/8, Steel, PK2
Mfr # 5ZLR2
Zoro # G2336945
product price: $3.15
/pk 2, $1.58/eaSold in multiples of 3 for $9.45
Key Features
Interchange Type
Industrial
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ZLR2
Zoro #
G2336945
UPC #
-
Country of Origin
Unknown
Dimensions
Hose Fitting Size
3/8 in
Coupling Size
3/8 in
Thread Size
3/8"-18
Body Size - Quick Connect Air Couplings
3/8 in
Details
Item
Quick Connect Hose Coupling
Interchange Type
Industrial
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPT
Finish/Coating
Zinc Plated
Coupling Locking Type
Sleeve
Seal Material
Nitrile
Includes Valve
No
Color
Blue, White
Max. Working Pressure @ 70 F
300 psi
Barbed
No
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 3/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.