Zoro Homepage

Coupler, Triple End

  • Mfr # 3LX87

  • Zoro # G1077456


product price: $12.59
/ea

Key Features

Material of Construction
Malleable Iron
Max. Pressure (PSI)
110
Design
Common Head, Eliminates Mismatched Fitting and Allows Direct Connection
Temp. Range (F)
-20 to 160
Type
Triple Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LX87
Zoro #
G1077456
UPC #
190735480717
Country of Origin
Taiwan, Province of China

Details

Material of Construction
Malleable Iron
Max. Pressure (PSI)
110
Item
Universal Coupling
Design
Common Head, Eliminates Mismatched Fitting and Allows Direct Connection
Temp. Range (F)
-20 to 160
Type
Triple Connection
Finish/Coating
Zinc Plated
Coupling End Type
Triple Connector End
Coupling Locking Type
Push-to-Connect
Max. Working Pressure @ 70 F
150 psi
Fitting Type
Blank End
Material
Carbon Steel
Coupling Component
Universal Coupling

Description

Universal Coupling, Universal Coupling, Blank End, Triple Connector End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.