Zoro Homepage

Coupling, 1", 150,304, Thrd Heavy

  • Mfr # 4381030450

  • Zoro # G1560769


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381030450
Zoro #
G1560769
UPC #
092201364142
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1"

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Pipe Fitting Connection Type
NPT x Female NPT
Connection Type
Threaded
Standards
ANSI B1.20.1, ASTM A351
Fitting Shape
Coupling
Pressure Level
Medium Pressure (300-999 psi)
Fitting Material
316 Stainless Steel
Class/Pressure
Class 150
Threading
NPT
Pipe Fitting Material & Grade
Stainless Steel
Pipe Fitting Gender
Female
Gender
Female
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Color
Silver
Fitting Side B Type
NPT
Class
Class 150

Description

Full Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.