Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 2-1/2", 150, 304, Thrd Heavy

  • Mfr # 4381030490

  • Zoro # G1560857


product price: $32.89
/ea

Key Features

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381030490
Zoro #
G1560857
UPC #
092201364180
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2-1/2"

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling

Description

The ZORO SELECT - 4381030490 is a stainless steel coupling designed to join two pipes or tubes in a straight line, creating a continuous flow path. Manufactured from 304 stainless steel, this coupling offers corrosion resistance and structural strength. It is compatible with plumbing, process, and high-pressure systems according to industry specifications and is rated for operation within specified pressure ranges based on industry standards. The fitting has a nominal pipe size of 2-1/2 inches.

Key Features:

  • Material: 304 Stainless Steel
  • Fitting type: Coupling
  • Pipe size: 2-1/2 inches nominal
  • Pressure rating: rated for operation within specified pressure ranges based on industry standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.