Zoro Homepage

Coupling, 2", 300 gal.

  • Mfr # 4316010464

  • Zoro # G1552597


product price: $43.89
/ea

Key Features

Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Standards
ANSI B1.20.1, ASME B16.3, ASTM A153, ASTM A197, AB1953, NSF/ANSI 61-4, ¿UL Listed
Pipe Fitting Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4316010464
Zoro #
G1552597
UPC #
092201230843
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2"

Details

Item
Coupling
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Standards
ANSI B1.20.1, ASME B16.3, ASTM A153, ASTM A197, AB1953, NSF/ANSI 61-4, ¿UL Listed
Pipe Fitting Material
Iron
Pipe Fitting Connection Type
NPT x NPT
Pipe Fitting Gender
Female
Connection Type
Threaded
Threading
NPT
Fitting Shape
Coupling
Pressure Level
High Pressure (1000-3000 psi), Medium Pressure (300-999 psi)
Gender
Female
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Class
Class 300
Finish/Coating
Galvanized
Fitting Side B Gender
Female

Description

Banded Coupling, Iron, Galvanized, Class Class 300, NPT, Female, NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.