Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 2 in., FNPT x FSW

  • Mfr # 4003006001

  • Zoro # G4465590


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Class 150
Pipe Size
2"
Specific Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4003006001
Zoro #
G4465590
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2"
Pipe Size (Fittings)
2"
Pipe Size - Pipe Fitting
2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 15/16 in
Overall Length
3 3/8 in
Fitting Side A Outside Diameter
2 15/16 in
Fitting Side B Nominal Pipe Size
2 in

Details

Item
Coupling
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Coupling
Temp. Range
-20 Degrees to 100 Degrees F
Basic Pipe Fitting Material
Metal
Standards
LF2 ASME B16.11
Max. Pressure
3000 psi
Fitting Schedule/Class
Class 150
Compliance
SA105
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
FNPT x FSW
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Type
Socket
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Maximum Operating Pressure
3000 psi
Fitting Side B Gender
Female
Material Grade
A105
Fitting Side A Pipe Threading
11 1/2
Class
Class 3000
Fitting Side A Gender
Female

Description

Coupling, Carbon Steel, A105, Class Class 3000, 2 in, Female, NPT, 2 15/16 in, 11 1/2, 2 in, Female, Socket, 2 15/16 in, 3000 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.