Zoro Homepage

Coupling, 304 SS, 2", F BSPP, Class 150

  • Mfr # ZUSA-PF-8061

  • Zoro # G900421209


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Coupling
Pipe Fitting Material
Stainless Steel
Color
Silver
Max. Steam Pressure
150 psi
Standards
ISO 228-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8061
Zoro #
G900421209
UPC #
193005118402
Country of Origin
China

Dimensions

Overall Length
64 mm
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Color
Silver
Max. Steam Pressure
150 psi
Standards
ISO 228-1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Includes Seal
No
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Fitting Side A Type
BSPP
Fitting Side B Type
BSPP
Fitting Side B Pipe Threading
11
Fitting Side A Pipe Threading
11
Maximum Operating Pressure
150 psi
Material Grade
304
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Class
Class 150

Description

Coupling, Stainless Steel, 304, Class Class 150, 2 in, Female, BSPP, 11, 2 in, Female, BSPP, 11, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.