Zoro Homepage

Coupling, 316 SS, 1", F BSPP, Class 150

  • Mfr # ZUSA-PF-7522

  • Zoro # G500420961


product price: $27.85
/ea

Key Features

Specific Fitting Shape
Coupling
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ISO 228-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7522
Zoro #
G500420961
UPC #
193005122850
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
1 in
Overall Length
41 mm
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ISO 228-1
Color
Silver
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Fitting Side A Type
BSPP
Fitting Side A Pipe Threading
11
Maximum Operating Pressure
150 psi
Fitting Side B Type
BSPP
Material Grade
316
Fitting Side A Gender
Female
Includes Seal
No
Class
Class 150
Fitting Side B Pipe Threading
11
Fitting Side B Gender
Female

Description

Coupling, Stainless Steel, 316, Class Class 150, 1 in, Female, BSPP, 11, 1 in, Female, BSPP, 11, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.