Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 3/4 in., FNPT x FSW

  • Mfr # 1503006001

  • Zoro # G4465627


product price: $44.69
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Class 150
Pipe Size
3/4"
Pipe Size - Pipe Fitting
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1503006001
Zoro #
G4465627
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
1 7/16 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
1 7/16 in
Overall Length
2 in

Details

Item
Coupling
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 100 Degrees F
Fitting Connection Type
FNPT x FSW
Standards
LF2 ASME B16.11
Max. Pressure
3000 psi
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 150
Compliance
SA105
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
14
Class
Class 3000
Material Grade
A105
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
3000 psi
Finish/Coating
Phosphate
Application
Natural Gas, Non-Potable Water, Oil

Description

Coupling, Carbon Steel, Phosphate, A105, Class Class 3000, 3/4 in, Female, NPT, 1 7/16 in, 14, 3/4 in, Female, Socket, 1 7/16 in, 3000 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.