Coupling Brass Brass Class 1000 Pipe Fittings, 1/4 in Female NPTF X 1/4 in Female NPTF
Mfr # ZUSA-PF-9071
Zoro # G100424765
product price: $6.65
/eaSold in multiples of 2 for $13.30
Key Features
Specific Fitting Shape
Coupling
Pipe Fitting Material
Brass
Application
Air, Natural Gas, Non-Potable Water, Oil
Standards
ANSI B1.20.1, ASME B31.3
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-9071
Zoro #
G100424765
UPC #
193005128906
Country of Origin
China
Dimensions
Overall Length
1 1/8 in
Hex Size
3/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Details
Specific Fitting Shape
Coupling
Pipe Fitting Material
Brass
Item
Brass Class 1000 Pipe Fittings
Application
Air, Natural Gas, Non-Potable Water, Oil
Standards
ANSI B1.20.1, ASME B31.3
Color
Black
Fitting Side B Gender
Female
Class
Class 1000
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPTF
Fitting Side A Type
NPTF
Fitting Side A Pipe Threading
18
Includes Seal
No
Maximum Operating Pressure
1,000 psi
Finish/Coating
Black Zinc-Plated
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
18
Low Lead Compliance Level
Not Compliant
Description
Coupling, Brass, Black Zinc-Plated, Class Class 1000, 1/4 in, Female, NPTF, 18, 1/4 in, Female, NPTF, 18, 1,000 psi Maximum Operating Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.