Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Brass, IPSxCTS, 1-1/4Inx1In

  • Mfr # 1RLX2

  • Zoro # G214922973


product price: $16.79
/ea

Key Features

Tube Fitting Material
Brass
Fitting Connection Type
IPS x CTS
Tube Size
1 1/4 in
Pipe Size - Pipe Fitting
1 in
Temp. Range
0 Degrees to 210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RLX2
Zoro #
G214922973
UPC #
032888121058
Country of Origin
China

Dimensions

Tube Size
1 1/4 in
Pipe Size - Pipe Fitting
1 in
Thread Size
1-1/5"

Details

Tube Fitting Material
Brass
Fitting Connection Type
IPS x CTS
Temp. Range
0 Degrees to 210 Degrees F
Max. Pressure
125 psi

Description

Compression Coupling, Specific Fitting Shape Coupling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.