Zoro Homepage

Coupling, Chrome Moly Steel, FSW, 1in.

  • Mfr # 2001300740

  • Zoro # G7815543


product price: $33.99
/ea

Key Features

Pipe Fitting Material
F22 Chrome Moly Steel
Basic Pipe Fitting Shape
Coupling
Specific Fitting Shape
Coupling
Fitting Schedule/Class
Class 3000
Pipe Size - Pipe Fitting
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001300740
Zoro #
G7815543
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Pipe Size
1"
Overall Length
1 1/2 in
Fitting Side A Outside Diameter
1 3/4 in
Fitting Side B Outside Diameter
1 3/4 in
Tube Size
1"

Description

Coupling, Chrome-Moly Steel, Phosphate, F22, Class Class 3000, 1 in, Female, Socket, 1 3/4 in, 1 in, Female, Socket, 1 3/4 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.