Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Chrome Moly Steel, FSW, 2in.

  • Mfr # 4001600740

  • Zoro # G8176962


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
F22 Chrome Moly Steel
Specific Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Fitting Schedule/Class
Class 6000
Pipe Size - Pipe Fitting
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4001600740
Zoro #
G8176962
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Overall Length
2 in
Fitting Side A Outside Diameter
3 9/16 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
3 9/16 in
Pipe Size
2"
Tube Size
2"

Details

Item
Coupling
Pipe Fitting Material
F22 Chrome Moly Steel
Specific Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Fitting Schedule/Class
Class 6000
Fitting Connection Type
FSW
Standards
ASME B16.11, ASTM A182/ASME SA182
Pipe Fitting Schedule/Class
Class 6000
Specific Pipe Fitting Shape
Coupling
Max. Pressure
6000 psi @ 100 Degrees F
Fittings Sub-Category
Couplings
Basic Pipe Fitting Material
Metal
Class
Class 6000
Maximum Operating Pressure
6,000 psi @ 100 Degrees F
Fitting Side A Gender
Female
Material Grade
F22
Finish/Coating
Phosphate
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Type
Socket
Includes Seal
No
Fitting Side A Type
Socket
Color
Silver

Description

Coupling, Chrome-Moly Steel, Phosphate, F22, Class Class 6000, 2 in, Female, Socket, 3 9/16 in, 2 in, Female, Socket, 3 9/16 in, 6,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.