Zoro Homepage

Coupling, Chrome Moly Steel, FSW, 3/4in.

  • Mfr # 1501300740

  • Zoro # G8006302


product price: $18.39
/ea

Key Features

Pipe Fitting Material
F22 Chrome Moly Steel
Specific Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Fitting Schedule/Class
Class 3000
Pipe Size - Pipe Fitting
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1501300740
Zoro #
G8006302
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 7/16 in
Pipe Size
3/4"
Fitting Side B Outside Diameter
1 1/2 in
Tube Size
3/4"

Description

Coupling, Chrome-Moly Steel, Phosphate, F22, Class Class 3000, 3/4 in, Female, Socket, 1 1/2 in, 3/4 in, Female, Socket, 1 1/2 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.